10.5W LED Ceiling Light in Warm White and Bronze
This product has been replaced by
Manufacturer Part #S29326
10.5W LED Ceiling Light in Warm White and Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- CETLus - Damp
- 5 Year Limited Warranty
- Lawful for sale in California
- Damp location
- Dimmable
- 5 Year limited warranty
Documents
Specifications
- Beam Spread:
- 108°
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Color Rendering Index:
- 80
- Color Temperature:
- 2700
- Depth:
- 5-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 1 in
- Installation Type:
- Ceiling Mount
- Length:
- 1 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 580
- Number Of Hours:
- 40000 h
- Origin:
- Global
- Product Type:
- Fixture
- Temperature Range:
- 18 to 46 Deg C (0 to 115 Deg F)
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 10.5 W
- Width:
- 5-1/2 in