10W A19 LED Bulb Medium E-26 Base 4000 Kelvin 220° Dimmable
10W A19 LED Bulb Medium E-26 Base 4000 Kelvin 220° Dimmable
Frequently Purchased Together
Product Details
Specifications
- Beam Spread:
- 220°
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Frosted White
- Color Rendering Index:
- 90
- Color Temperature:
- 4000
- Diameter:
- 2-19/50 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Length:
- 4-17/50 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 10A19/LED/4K/90CRI
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lumens:
- 800
- NSF Certified:
- No
- Number Of Hours:
- 25000 h
- Number of Lights:
- 1
- Temperature Range:
- -13 to 113 Deg F (-25 to 45 Deg C)
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watt Equivalency:
- 60 W
- Watts:
- 10 W