10W A19 LED Light Bulb with Medium Base
10W A19 LED Light Bulb with Medium Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Average Life:
- 3 yr
- Beam Spread:
- 215°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Name:
- Frosted, Warm White
- Color Temperature:
- 3000
- Energy Star Compliant:
- No
- Length:
- 4-63/100 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lumens:
- 830
- Number Of Hours:
- 25000 h
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 10 W