11W T2 Coil Compact Fluorescent Light Bulb with GU24 Base

You last purchased this on
 
SATCO

11W T2 Coil Compact Fluorescent Light Bulb with GU24 Base

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

11W T2 Coil Compact Fluorescent Light Bulb with GU24 Base

  • Fast #
  • Part #SS8202
  • Item #3635417
  • Manufacturer Part #S8202
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • CULus - Listed
  • 3 Year Limited Warranty
  • Lawful for sale in California
  • MFG#: 11T2GU24/27
  • Bulb Type: Mini Spiral & Squat
  • Requires Certification

Documents


Specifications

Beam Spread:
360°
CEC Compliant:
For Sale in CA
Color Finish Name:
White
Color Rendering Index:
82
Color Temperature:
2700
Diameter:
1-4/5 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Length:
3-1/2 in
Light Bulb Base Type:
GU24
Light Bulb Shape Code:
T2
Light Bulb Type:
Compact Fluorescent
Lumens:
650
Number Of Hours:
10000 h
Origin:
Global
Product Type:
Lamp
Type:
SS8202
UL Listed:
Yes
Volts:
120V
Watt Equivalency:
40 W
Watts:
11 W