11.5W A19 Dimmable LED Light Bulb with Medium Base
11.5W A19 Dimmable LED Light Bulb with Medium Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 75w equivalent
- UL approved for totally enclosed fixtures
- A-Shaped replacement lamp
- Dimmable
- Damp location rated
Specifications
- Beam Spread:
- 220°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Name:
- Warm White
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Length:
- 4-5/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 11.5A19/LED/3000K/1100L/120V/D
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lumens:
- 1100
- Number Of Hours:
- 25000 h
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 75 W
- Watts:
- 11.5 W