11.5W LED Light Bulb with Bi-Pin Base
11.5W LED Light Bulb with Bi-Pin Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid State LED lighting
- Compatible with emergency ballasts
- Direct Replacement - for use on Instant Start and Rapid Start ballasts
- Ballast required
- 5 year Limited warranty
- May not be compatible with all rapid start and emergency ballasts
- DLC Qualified
- 25 watt - 32 watt Fluorescent equivalency
Specifications
- Beam Spread:
- 220°
- Color Finish Name:
- Neutral White
- Color Temperature:
- 3500
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Length:
- 48 in
- Light Bulb Base Type:
- Bi-Pin G13
- Light Bulb Ordering Code:
- 11.5T8/LED/48/835/DR
- Light Bulb Type:
- LED
- Lumens:
- 1700
- Number Of Hours:
- 50000 h
- UL Listed:
- Yes
- Watt Equivalency:
- 30 W
- Watts:
- 11.5 W
- Width:
- 1 in