11W BR30 LED Light Bulb with Medium Base
11W BR30 LED Light Bulb with Medium Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No ultraviolet or infrared light radiation
- Dimmable
- Long life
- Innovative Design
- High efficiency
Documents
Specifications
- Beam Spread:
- 108°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Diameter:
- 3-3/4 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Length:
- 5-4/25 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- BR30
- Light Bulb Type:
- LED
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 11 W