11W PAR30 Long Neck LED Light Bulb with Medium Base
11W PAR30 Long Neck LED Light Bulb with Medium Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Advanced LED Technology
- CRI: 80
- Dimmable
Specifications
- Beam Spread:
- 40°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Name:
- Warm White
- Color Temperature:
- 3000
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- PAR30 Long Neck
- Light Bulb Type:
- LED
- Lumens:
- 750
- Number Of Hours:
- 25000 h
- Type:
- SS9090
- Volts:
- 120V
- Watts:
- 11 W