13 WATT Mini Spiral Compact Fluorescent 2700K 120 VOLT 4-PACK
13 WATT Mini Spiral Compact Fluorescent 2700K 120 VOLT 4-PACK
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 2 or 3 Year Limited - CFL warranty
- CULus - Listed
- RoHS compliant
- Lawful for sale in California
- Dry location rated
Documents
Specifications
- AMP:
- 0.108
- Application:
- Living Room, Bedroom, Dining Room
- Average Life:
- 3 yr
- BAA Compliant:
- No
- Ballast Type:
- Non-Dimmable
- Beam Spread:
- 360°
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Whites
- Color Finish Name:
- Gloss White
- Color Rendering Index:
- 82
- Color Temperature:
- 2700
- Diameter:
- 1-81/100 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Factor:
- 0.5
- Energy Star Compliant:
- No
- Length:
- 4-13/100 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- S6235
- Light Bulb Shape Code:
- T2
- Light Bulb Style:
- Spiral
- Light Bulb Type:
- Compact Fluorescent
- Lumens:
- 900
- Lumens per Watt:
- 69.23
- Number Of Hours:
- 12000 h
- Origin:
- Global
- Package Quantity:
- Pack of 4
- Product Type:
- Lamp
- Smart Home Enabled:
- No
- Type:
- SS6235PK
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watt Equivalency:
- 60 W
- Watts:
- 13 W
- Width:
- 1-81/100 in