13.5W 120V Flushmount LED Ceiling Fixture in Warm White
13.5W 120V Flushmount LED Ceiling Fixture in Warm White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Warm White
- Color Temperature:
- 2700
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Installation Type:
- Flush Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 800
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 13.5 W
- Width:
- 7 in