13W T4 Compact Fluorescent Light Bulb with GX24q-1 Base
13W T4 Compact Fluorescent Light Bulb with GX24q-1 Base
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 2 Year Limited Warranty
- Produces less heat
- Lawful for sale in California
- Color Temp: 3000K
- Bulb type: T4
- Triple tube 4-pin for electronic and dimming ballasts
- Color/Finish: White
- Protects the environment
Documents
Specifications
- Beam Spread:
- 360°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Name:
- Warm White
- Color Rendering Index:
- 82
- Color Temperature:
- 3000
- Diameter:
- 2 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Length:
- 4-1/3 in
- Light Bulb Base Type:
- GX24q-1
- Light Bulb Shape Code:
- T4
- Light Bulb Type:
- Compact Fluorescent
- Lumens:
- 900
- Number Of Hours:
- 15000 h
- Origin:
- Global
- Product Type:
- Lamp
- Type:
- SS8396
- Watts:
- 13 W