13W T2 Compact Fluorescent Light Bulb with Candelabra Base
13W T2 Compact Fluorescent Light Bulb with Candelabra Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- CULus - Dry
- 2 Year Limited Warranty
- Lawful for sale in California
- Protects the environment
Documents
Specifications
- Beam Spread:
- 360°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Name:
- Warm White
- Color Rendering Index:
- 82
- Color Temperature:
- 2700
- Diameter:
- 1-4/5 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Length:
- 4-1/8 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- T2
- Light Bulb Type:
- Compact Fluorescent
- Lumens:
- 900
- Number Of Hours:
- 12000 h
- Origin:
- Global
- Product Type:
- Lamp
- Type:
- SS7364
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 60 W
- Watts:
- 13 W