13W T2 Compact Fluorescent Light Bulb with GU24 Base
13W T2 Compact Fluorescent Light Bulb with GU24 Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- CULus - Listed
- 3 Year Limited Warranty
- Lawful for sale in California
- Squat spiral
- Approved to totally enclosed fixtures
- Instant On
Specifications
- Beam Spread:
- 360°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Name:
- Warm White
- Color Rendering Index:
- 82
- Color Temperature:
- 2700
- Diameter:
- 2-3/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Length:
- 2-2/7 in
- Light Bulb Base Type:
- GU24
- Light Bulb Shape Code:
- T2
- Light Bulb Type:
- Compact Fluorescent
- Lumens:
- 850
- Number Of Hours:
- 10000 h
- Origin:
- Global
- Product Type:
- Lamp
- Type:
- SATS8227
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 60 W
- Watts:
- 13 W