150 W Dimmable Halogen R7s

You last purchased this on
 
SATCO

150 W Dimmable Halogen R7s

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

150 W Dimmable Halogen R7s

  • Fast #
  • Part #SS3135
  • Item #302473
  • Manufacturer Part #S3135
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Damp Location Rated
  • Avg. Rated Hour Limited Warranty
  • Lawful for sale in California
  • Light Bulb Base Type: R7S
  • Bulb type: T3
  • Color/finish: clear
  • More efficient than incandescent
  • Requires Certification

Documents


Specifications

Application:
Industrial Trade
Ballast Type:
Dimmable
Beam Spread:
360°
Color Finish Category:
Whites
Color Finish Name:
Warm White
Color Rendering Index:
100
Color Temperature:
2900
Diameter:
3/8 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear
Length:
3-1/8 in
Light Bulb Base Type:
R7s
Light Bulb Shape Code:
T3
Light Bulb Type:
Halogen
Lumens:
2400
Number Of Hours:
1500 h
Number of Lights:
1
Origin:
Global
Power Source:
Electric
Product Type:
Lamp
Volts:
120V
Watts:
150 W