DESCRIPTION

  • A-Shaped replacement lamp
  • Dimmable
  • UL approved for totally enclosed fixtures

Satco 15.5W A21 Dimmable LED Light Bulb with Medium Base

SS9815

Manufacturer Part #: S9815

Watts:

15.5

SPECIFICATIONS

Color Finish
Frosted/Warm White
Length
5-9/16 in

Print