15W PAR30 Short Neck Compact Fluorescent Light Bulb with Medium Base
15W PAR30 Short Neck Compact Fluorescent Light Bulb with Medium Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- CULus - Wet
- 2 Year Limited Warranty
- Lawful for sale in California
Documents
Specifications
- Color Finish Name:
- Cool White
- Color Rendering Index:
- 82
- Color Temperature:
- 4100
- Diameter:
- 3-3/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Length:
- 4-5/8 in
- Light Bulb Type:
- Compact Fluorescent
- Lumens:
- 720
- Number Of Hours:
- 10000 h
- Origin:
- Global
- Product Type:
- Lamp
- Type:
- SS7205
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 50 W
- Watts:
- 15 W