15W T8 LED Light Bulb with Mini Base
This product has been replaced by
Manufacturer Part #S39915
15W T8 LED Light Bulb with Mini Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- DLC Listed
- CULus - Damp
- Lawful for sale in California
- CULus classified - Damp location
- DLC listed
- Long life: 50,000 hours
- 5 Year Limited Warranty
Specifications
- Beam Spread:
- 230°
- Color Rendering Index:
- 82
- Color Temperature:
- 4000
- Diameter:
- 1 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Factor:
- 0.9
- Energy Star Compliant:
- No
- Length:
- 48 in
- Light Bulb Base Type:
- Medium Bi-Pin
- Light Bulb Shape Code:
- T8
- Light Bulb Type:
- LED
- Lumens:
- 1800
- Number Of Hours:
- 50000 h
- Origin:
- Global
- Product Type:
- Lamp
- Temperature Range:
- -20 to 45 Deg C (-4 to 113 Deg F)
- Type:
- SS9722
- UL Listed:
- Yes
- Volts:
- 120/277V
- Watt Equivalency:
- 25 W
- Watts:
- 15 W