16W Ceiling Light in White with Warm White
16W Ceiling Light in White with Warm White
Frequently Purchased Together
Product Details
- Energy Star Listed
- CETLus - Damp
- Lawful for sale in California
- 5 Year Limited Warranty
Specifications
- Beam Spread:
- 108°
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Factor:
- 0.99
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 1 in
- Installation Type:
- Ceiling Mount, Flush Mount
- Length:
- 1 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 900
- Material:
- Die Cast Aluminum
- Number Of Hours:
- 40000 h
- Origin:
- Global
- Product Type:
- Fixture
- Temperature Range:
- 18 to 46 Deg C (0 to 115 Deg F)
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 16 W
- Width:
- 5 in