17W PAR38 LED Light Bulb with Medium Base
17W PAR38 LED Light Bulb with Medium Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimmable
Specifications
- Beam Spread:
- 40°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Name:
- Neutral White
- Color Temperature:
- 3500
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- PAR38
- Light Bulb Type:
- LED
- Lumens:
- 1130
- Number Of Hours:
- 25000 h
- Volts:
- 120V
- Watts:
- 17 W