18.5W 120V LED Ceiling Light in Warm White and Brushed Nickel
18.5W 120V LED Ceiling Light in Warm White and Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid State LED lighting
- Long life
- Surface mount fixture
- Damp location
- Dimmable
- 5 Year limited warranty
Specifications
- Beam Spread:
- 108°
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 2700
- Diameter:
- 9 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Installation Type:
- Ceiling Mount
- Length:
- 1 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1150
- Number Of Hours:
- 40000 h
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 18.5 W