18W T4 Compact Fluorescent Light Bulb with G24q-2 Base
18W T4 Compact Fluorescent Light Bulb with G24q-2 Base
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 2 Year Limited Warranty
- Produces less heat
- Lawful for sale in California
- MFG#: CFD18W/4P/830
- Bulb type: T4
- Quad tube 4-pin for electronic and dimming ballasts
- Color/finish: white
- Protects the environment
Documents
Specifications
- Beam Spread:
- 360°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Name:
- Warm White
- Color Rendering Index:
- 82
- Color Temperature:
- 3000
- Diameter:
- 2 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Length:
- 5-4/5 in
- Light Bulb Base Type:
- G24q-2
- Light Bulb Shape Code:
- T4
- Light Bulb Type:
- Compact Fluorescent
- Lumens:
- 1250
- Number Of Hours:
- 15000 h
- Origin:
- Global
- Product Type:
- Lamp
- Type:
- SS8334
- Watts:
- 18 W