2.8W Torpedo Dimmable LED Light Bulb with Candelabra Base

You last purchased this on
 
SATCO

2.8W Torpedo Dimmable LED Light Bulb with Candelabra Base

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

2.8W Torpedo Dimmable LED Light Bulb with Candelabra Base

  • Fast #
  • Part #SS8950
  • Item #7014493
  • Manufacturer Part #S8950
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • CULus - Damp
  • 5 Year Limited Warranty - 10 hr per day
  • Enclosed Rated Lamp
  • UL approved for totally enclosed fixtures
  • Dimmable
  • Requires Certification

Documents


Specifications

Beam Spread:
290°
CEC Compliant:
Not for Sale in CA
Color Finish Name:
Warm White
Color Rendering Index:
80
Color Temperature:
3000
Diameter:
1-3/8 in
Dimmable:
Yes
ETL Listed:
No
Energy Factor:
0.65
Energy Star Compliant:
No
Length:
3-3/4 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B11
Light Bulb Type:
LED
Lumens:
160
Number Of Hours:
25000 h
Origin:
Global
Product Type:
Lamp
Temperature Range:
-25 to 45 Deg C (-13 to 113 Deg F)
Type:
SS8950
UL Listed:
Yes
Volts:
120V
Watt Equivalency:
25 W
Watts:
2.8 W