23W T2 Compact Fluorescent Light Bulb with Medium Base

You last purchased this on
 
SATCO

23W T2 Compact Fluorescent Light Bulb with Medium Base

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

23W T2 Compact Fluorescent Light Bulb with Medium Base

  • Fast #
  • Part #SS7227
  • Item #3635331
  • Manufacturer Part #S7227
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • CULus - Listed
  • 2 Year Limited Warranty
  • RoHS compliant
  • MFG#: 23T2/27
  • Requires Certification

Documents


Specifications

Application:
Industrial Trade
Average Life:
3 yr
Beam Spread:
360°
CEC Compliant:
Not for Sale in CA
Color Finish Category:
Whites
Color Finish Name:
Gloss White
Color Rendering Index:
82
Color Temperature:
2700
Diameter:
2-10/77 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Length:
4-22/25 in
Light Bulb Ordering Code:
S7227
Light Bulb Shape Code:
T2
Light Bulb Type:
Fluorescent
Lumens:
1600
Number Of Hours:
12000 h
Origin:
Global
Product Type:
Lamp
Type:
SS7227
UL Listed:
Yes
Volts:
120V
Watt Equivalency:
100 W
Watts:
23 W