25W Mini Bi-pin Linear Fluorescent Lighting in Cool White
25W Mini Bi-pin Linear Fluorescent Lighting in Cool White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- DLC Listed
- CULus Classified - Damp
- Lawful for sale in California
- 5 Year Limited Warranty
Specifications
- Beam Spread:
- 240°
- Color Finish Category:
- Whites
- Color Finish Name:
- Cool White
- Color Rendering Index:
- 83
- Color Temperature:
- 4000
- Diameter:
- 7/8 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Factor:
- 0.95
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Length:
- 48 in
- Light Bulb Base Type:
- Mini Bi-Pin
- Light Bulb Ordering Code:
- 25T5/LED/46-840/BP/HO/120-277V
- Light Bulb Shape Code:
- T5
- Light Bulb Style:
- Linear
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lumens:
- 3300
- NSF Certified:
- Yes
- Number Of Hours:
- 50000 h
- Origin:
- Global
- Product Type:
- Lamp
- Temperature Range:
- -20 to 45 Deg C (-4 to 113 Deg F)
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120/277V
- Watts:
- 25 W