28W 48 in. T8 Fluorescent Light Bulb 3000 Kelvin with Medium Bi-Pin Base
28W 48 in. T8 Fluorescent Light Bulb 3000 Kelvin with Medium Bi-Pin Base
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Avg. Rated Hour Limited Warranty
- Wide range of colors
- Lawful for sale in California
- Rapid start
- Light bulb base type: Medium Bi Pin
- Bulb type: T8
- Color/Finish: White
- High efficacy
Specifications
- Beam Spread:
- 360°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Name:
- Warm White
- Color Rendering Index:
- 85
- Color Temperature:
- 3000
- Diameter:
- 1 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Length:
- 47-7/9 in
- Light Bulb Base Type:
- Medium Bi-Pin
- Light Bulb Shape Code:
- T8
- Light Bulb Type:
- Fluorescent
- Lumens:
- 2755
- Number Of Hours:
- 30000 h
- Origin:
- Global
- Product Type:
- Lamp
- Type:
- SS8422
- Watts:
- 28 W