2W T3 LED Light Bulb with G4 Base
2W T3 LED Light Bulb with G4 Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- CRI: 80+
- Non-dimmable
Specifications
- Color Finish Name:
- Warm White
- Color Temperature:
- 3000
- Energy Star Compliant:
- No
- Light Bulb Base Type:
- G4
- Light Bulb Shape Code:
- T3
- Light Bulb Type:
- LED
- Lumens:
- 110
- Number Of Hours:
- 25000 h
- Type:
- SS8969
- Volts:
- 12V
- Watts:
- 2 W