3-1/4 in. Wired Holder in Black

You last purchased this on
 
SATCO

3-1/4 in. Wired Holder in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

3-1/4 in. Wired Holder in Black

  • Fast #
  • Part #S90724
  • Item #4245838
  • Manufacturer Part #90/724
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • UL listed
  • CULus - Listed
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
ETL Listed:
No
Origin:
Global
UL Listed:
Yes