32W 1-Light Electronic Ballast
32W 1-Light Electronic Ballast
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with T5, T8, T12 and CFL lamps
- Universal voltage
- Program start, instant start
- Bulb type: T8
- Volts: 277V
- SKU reducer
Specifications
- Ballast Type:
- Electronic
- Height:
- 1-1/6 in
- Light Bulb Shape Code:
- T8
- Number of Lights:
- 1
- Product Type:
- Ballast
- UL Listed:
- No
- Volts:
- 120/277V
- Watts:
- 32 W
- Width:
- 1-2/3 in