32W 22-1/2 in. T8 U Bend Fluorescent Light Bulb 4100 Kelvin with Medium Bi-Pin Base
32W 22-1/2 in. T8 U Bend Fluorescent Light Bulb 4100 Kelvin with Medium Bi-Pin Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Good lumen maintenance
- Wide range of colors
- Long life
- Bulb type: T8 U-bend
- Light bulb base type: medium bi pin
- Length: 22-1/2"
- Color/finish: white
- High efficacy
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Name:
- White
- Light Bulb Base Type:
- Medium Bi-Pin
- Light Bulb Shape Code:
- T8
- Light Bulb Type:
- Fluorescent
- Type:
- SS8455
- Watts:
- 32 W