35 W Non-Dimmable HID Medium E-26
35 W Non-Dimmable HID Medium E-26
Frequently Purchased Together
Product Details
- Avg. Rated Hour Limited Warranty
- Up to 10 times more intense light produced
- Lawful for sale in California
- Light bulb base type: mogul
- Color/finish: clear
- Up to 6 times longer lifespan
Documents
Specifications
- ANSI:
- ANSI S76
- Application:
- Industrial Trade
- Ballast Type:
- Non-Dimmable
- Beam Spread:
- 360°
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Rendering Index:
- 22
- Color Temperature:
- 2100
- Diameter:
- 2-1/8 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Length:
- 5-4/9 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- ED17
- Light Bulb Type:
- HID
- Lumens:
- 2250
- Number Of Hours:
- 16000 h
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Electric
- Product Type:
- Lamp
- Volts:
- 120V
- Watts:
- 35 W