39W PAR30 Short Neck Dimmable Halogen Light Bulb with Medium Base
39W PAR30 Short Neck Dimmable Halogen Light Bulb with Medium Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Damp Location Rated
- Avg. Rated Hour Limited Warranty
- CEC: Non-Compliant
- 130 volt
- Uniform light output
Documents
Specifications
- Beam Spread:
- 50°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Name:
- Clear/Warm White
- Color Rendering Index:
- 100
- Color Temperature:
- 2900
- Diameter:
- 3-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Length:
- 4-1/2 in
- Light Bulb Beam Type:
- Flood
- Light Bulb Shape Code:
- PAR30 Long Neck
- Light Bulb Type:
- Halogen
- Lumens:
- 530
- Number Of Hours:
- 2000 h
- Origin:
- Global
- Product Type:
- Lamp
- Volts:
- 130V
- Watts:
- 39 W