40W T10 Dimmable Incandescent Light Bulb with Medium Base
40W T10 Dimmable Incandescent Light Bulb with Medium Base
Frequently Purchased Together
Product Details
- Avg. Rated Hour Limited Warranty
- All weather operation
- Lawful for sale in California
- Low fixture cost
- Household or commercial use
- Low initial cost
- Simple installation
Documents
Specifications
- Application:
- Lighting
- Ballast Type:
- Dimmable
- Beam Spread:
- 360°
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Rendering Index:
- 100
- Color Temperature:
- 2700
- Diameter:
- 1-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Length:
- 5 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Light Bulb Type:
- Incandescent
- Lumens:
- 280
- Material:
- Brass
- Number Of Hours:
- 2000 h
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Electric
- Product Type:
- Lamp
- Volts:
- 120V
- Watts:
- 40 W