40W T5 Fluorescent Light Bulb with 2Gx13 Base
40W T5 Fluorescent Light Bulb with 2Gx13 Base
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Avg. Rated Hour Limited Warranty
- Wide range of colors
- Lawful for sale in California
- MFG# FC40T5/835
- Light Bulb Base Type: 2GX13
- Bulb Type: T5 Circline
- Color/Finish: White
- High efficacy
Specifications
- Beam Spread:
- 360°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Name:
- Neutral White
- Color Rendering Index:
- 82
- Color Temperature:
- 3500
- Diameter:
- 5/8 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Length:
- 12 in
- Light Bulb Base Type:
- 2Gx13
- Light Bulb Shape Code:
- T5
- Light Bulb Type:
- Fluorescent
- Lumens:
- 3300
- Number Of Hours:
- 12000 h
- Origin:
- Global
- Product Type:
- Lamp
- Type:
- SS8159
- Watts:
- 40 W