42W LED Recessed D.C. 4000K Bulb
42W LED Recessed D.C. 4000K Bulb
Product Details
- Cool white light
- Type B ballast bypass
- Damp, enclosed rated lamp
- L:108.00 D:1.00
- T8 lamp, frosted finish
Specifications
- Average Life:
- 45.7 yr
- Ballast Type:
- Type B
- Beam Spread:
- 360°
- Color Finish Category:
- Whites
- Color Finish Name:
- Frost/White
- Color Rendering Index:
- 83
- Color Temperature:
- 4000
- Diameter:
- 1 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Estimated Annual Energy Cost:
- $5.06
- Length:
- 105 in
- Light Bulb Base Type:
- Recessed D.C.
- Light Bulb Ordering Code:
- 42T8/LED/HO-SIGN/108-840/BP
- Light Bulb Shape Code:
- T8
- Light Bulb Style:
- Linear
- Light Bulb Type:
- LED
- Lumens:
- 5800
- Material:
- Plastic
- Number Of Hours:
- 50000 h
- Temperature Range:
- -22 to 113 Deg F (-30 to 45 Deg C)
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120/277V
- Watt Equivalency:
- 124 W
- Watts:
- 42 W