4.5W A19 LED Bulb Medium E-26 Bulb 2700 Kelvin 360° Dimmable
4.5W A19 LED Bulb Medium E-26 Bulb 2700 Kelvin 360° Dimmable
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimmable
- Traditional appearance
- Omni-directional light source
- Replaces up to 40W lamps
Specifications
- Average Life:
- 3 yr
- Beam Spread:
- 360°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Rendering Index:
- 80
- Color Temperature:
- 2700
- Diameter:
- 2-19/50 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Length:
- 4-1/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 4.5A19/CL/LED/E26/27K/120V
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lumens:
- 450
- NSF Certified:
- No
- Number Of Hours:
- 15000 h
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 40 W
- Watts:
- 4.5 W