4W BR38 LED Bulb Medium E-26 Base 2150 Kelvin 360° Dimmable

You last purchased this on
 
SATCO

4W BR38 LED Bulb Medium E-26 Base 2150 Kelvin 360° Dimmable

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

4W BR38 LED Bulb Medium E-26 Base 2150 Kelvin 360° Dimmable

  • Fast #
  • Part #SS22431
  • Item #7627379
  • Manufacturer Part #S22431
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI E26
Beam Spread:
360°
Color Finish Category:
Clear
Color Finish Name:
Clear
Color Rendering Index:
90
Color Temperature:
2150
Diameter:
4-69/100 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Length:
16-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Ordering Code:
4BT38/LED/CL/E26/VINTAGE/120V
Light Bulb Shape Code:
BR38
Light Bulb Type:
LED
Lumens:
200
Material:
Glass
NSF Certified:
No
Number Of Hours:
25000 h
Temperature Range:
-4 to 113 Deg F (-20 to 45 Deg C)
UL Listed:
Suitable for Wet Locations
Volts:
120V
Watts:
4 W