500W T3 Dimmable Halogen Light Bulb with R7s Base
500W T3 Dimmable Halogen Light Bulb with R7s Base
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Damp Location Rated
- Avg. Rated Hour Limited Warranty
- Lawful for sale in California
- Bulb type: T3
- Light bulb base type: R7S
- More efficient than incandescent
Documents
Specifications
- Application:
- Industrial Trade
- Beam Spread:
- 360°
- Color Finish Name:
- Warm White
- Color Rendering Index:
- 100
- Color Temperature:
- 2900
- Diameter:
- 3/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Length:
- 4-2/3 in
- Light Bulb Shape Code:
- T3
- Light Bulb Type:
- Halogen
- Lumens:
- 9500
- Number Of Hours:
- 1500 h
- Origin:
- Global
- Product Type:
- Lamp
- Type:
- SS1926
- Volts:
- 130V
- Watts:
- 500 W