50W ED17 HID Light Bulb with Medium Base

You last purchased this on
 
SATCO

50W ED17 HID Light Bulb with Medium Base

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

50W ED17 HID Light Bulb with Medium Base

  • Fast #
  • Part #SS3131
  • Item #1066105
  • Manufacturer Part #S3131
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Avg. Rated Hour Limited Warranty
  • Up to 10 times more intense light produced
  • Lawful for sale in California
  • Light bulb base type: mogul
  • Color/finish: clear
  • Up to 6 times longer lifespan
  • Requires Certification

Documents


Specifications

ANSI:
ANSI S68
Application:
Industrial Trade
Beam Spread:
360°
Color Finish Name:
Clear
Color Rendering Index:
22
Color Temperature:
2100
Diameter:
2-1/8 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Length:
5-4/9 in
Light Bulb Shape Code:
ED17
Light Bulb Type:
HID
Lumens:
4000
Number Of Hours:
24000 h
Origin:
Global
Product Type:
Lamp
Type:
SS3131
Watts:
50 W