50W MR16 Dimmable Halogen Light Bulb with GX5.3 Base
50W MR16 Dimmable Halogen Light Bulb with GX5.3 Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Avg. Rated Hour Limited Warranty
- Longer life than incandescent
- Damp Location Rated
- Lens: N
- Bulb type: MR16
- Beam: WFL60
- Light bulb base type: GX5.3
- More efficient than incandescent
Documents
Specifications
- ANSI:
- ANSI FNV
- Application:
- Industrial Trade
- Beam Spread:
- 60°
- CEC Compliant:
- Not for Sale in CA
- Color Rendering Index:
- 100
- Color Temperature:
- 2900
- Diameter:
- 2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Length:
- 1-7/8 in
- Light Bulb Base Type:
- Mini Bi-Pin
- Light Bulb Beam Type:
- Flood
- Light Bulb Shape Code:
- MR16
- Light Bulb Type:
- Halogen
- Number Of Hours:
- 2000 h
- Origin:
- Global
- Product Type:
- Lamp
- Type:
- SS1963
- Volts:
- 12V
- Watts:
- 50 W