54W LED Bulb Mogul E-39 Base 5000 Kelvin 300 Degree 100/277V in Natural Light with White
54W LED Bulb Mogul E-39 Base 5000 Kelvin 300 Degree 100/277V in Natural Light with White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Classified under UL 1598C
- High Lumen Omni-directional LED for Industrial/Commercial applications
- Power Factor greater than 0.9; Operating Frequency 50-60Hz; Working Voltage AC 90-305V
- For outdoor & indoor use
- UL approved for totally enclosed fixtures
- IP65 rated
- Ballast by-pass - Direct wire only 100 - 277V
- Replaces HID, CFL, and Incandescent
Specifications
- Application:
- Commercial, Industrial Trade
- Beam Spread:
- 300°
- Color Finish Category:
- Whites
- Color Finish Name:
- Natural Light/White
- Color Rendering Index:
- 80
- Color Temperature:
- 5000
- Diameter:
- 3-69/100 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Length:
- 10-3/4 in
- Light Bulb Base Type:
- Mogul E-39
- Light Bulb Ordering Code:
- 54W/LED/HID/5000K/100-277V/EX39
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- LED
- Lumens:
- 7200
- Lumens per Watt:
- 133.33
- Minimum Temperature:
- 20
- Number Of Hours:
- 50000 h
- Power Source:
- Electric
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 100/277V
- Watt Equivalency:
- 250 W
- Watts:
- 54 W