54W LED Light Bulb with Mogul Base
54W LED Light Bulb with Mogul Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High Lumen Omni-directional LED for Industrial/Commercial applications
- Replaces HID, CFL, and Incandescent
- Classified under UL 1598C
- DLC approved
- IP65 rated
- For outdoor & indoor use
- UL approved for totally enclosed fixtures
- Ballast by-pass - Direct wire only 100 - 277V
Specifications
- Beam Spread:
- 300°
- Color Finish Name:
- Natural Light, White
- Color Temperature:
- 5000
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Length:
- 10-3/4 in
- Light Bulb Base Type:
- Mogul E-39
- Light Bulb Type:
- LED
- Lumens:
- 7200
- Number Of Hours:
- 50000 h
- UL Listed:
- Yes
- Volts:
- 100/277V
- Watt Equivalency:
- 300 W
- Watts:
- 54 W