5W B11 LED Light Bulb with Candelabra Base
5W B11 LED Light Bulb with Candelabra Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Beam Spread:
- 240°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Name:
- Warm White
- Color Temperature:
- 2700
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Length:
- 3-3/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B11
- Light Bulb Type:
- LED
- Lumens:
- 300
- Number Of Hours:
- 25000 h
- Volts:
- 120V
- Watts:
- 5 W