5W Dimmable LED Medium E-26 Bulb
5W Dimmable LED Medium E-26 Bulb
Frequently Purchased Together
Product Details
- Dimmable
- Damp location rated
- Lawful for sale in California
- T20 CEC rating
- Enclosed fixture rated
- 90 CRI A lamps
- Warranty: 3 year limited
- Energy star listed
Documents
Specifications
- Application:
- Residential
- BAA Compliant:
- No
- Ballast Type:
- Dimmable
- Beam Spread:
- 320°
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Warm White
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Diameter:
- 2-1/3 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Factor:
- 0.7
- Energy Star Compliant:
- Yes
- Estimated Annual Energy Cost:
- $0.60
- Green Product:
- Yes, Energy Star
- Height:
- 4-2/7 in
- Indoor Outdoor:
- Indoor
- Length:
- 4-1/50 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 5A19/CL/LED/E26/3K/ES/120V
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- LED
- Lighting Style:
- Modern
- Lumens:
- 450
- Material:
- Plastic, Metal
- NSF Certified:
- No
- Number Of Hours:
- 15000 h
- Number of Lights:
- 1
- Origin:
- Global
- Product Type:
- Lamp
- Smart Home Enabled:
- No
- Temperature Range:
- -4 to 113 Deg F (-20 to 45 Deg C)
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 40 W
- Watts:
- 5 W
- Weight:
- 0.07 lb
- Width:
- 2-9/25 in