5W LED Bulb Candelabra E-12 Base 2700 Kelvin 280 Degree Dimmable 120V with Clear Glass
5W LED Bulb Candelabra E-12 Base 2700 Kelvin 280 Degree Dimmable 120V with Clear Glass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lawful for sale in California
- Energy Star Listed
- California T24 JA8-E 2016 Listed; T20 Listed
- 5 Year Limited Warranty - 10 hr per day
- CULus - Damp
Specifications
- Beam Spread:
- 280°
- CEC Compliant:
- For Sale in CA
- Color Finish Name:
- Warm White
- Color Rendering Index:
- 90
- Color Temperature:
- 2700
- Diameter:
- 1-3/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Factor:
- 0.9
- Energy Star Compliant:
- Yes
- Estimated Annual Energy Cost:
- $0.60
- Glass Type:
- Clear
- Green Product:
- Yes, Energy Star
- Length:
- 3-3/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Ordering Code:
- 5CTC/LED/2700K/E12/90CRI
- Light Bulb Type:
- LED
- Lumens:
- 325
- Number Of Hours:
- 25000 h
- Origin:
- Global
- Product Type:
- Lamp
- Temperature Range:
- -25 to 45 Deg C (-13 to 113 Deg F)
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 40 W
- Watts:
- 5 W