6.5W PAR16 Dimmable LED Light Bulb with Medium Base
6.5W PAR16 Dimmable LED Light Bulb with Medium Base
Frequently Purchased Together
Product Details
- Energy Star Listed
- Enclosed Rated Lamp
- Rated for Enclosed Fixtures
- CULus - Damp
- 5 Year Limited Warranty - 10 hr per day
- Long life - 25,000 hours
- High efficiency / environmentally friendly
- No UV or IR radiation
Specifications
- Beam Spread:
- 40°
- CEC Compliant:
- For Sale in CA
- Center Beam Candle Power:
- 700
- Color Finish Name:
- Warm White
- Color Rendering Index:
- 80
- Color Temperature:
- 3000
- Diameter:
- 2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Factor:
- 1
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Length:
- 2-7/8 in
- Light Bulb Shape Code:
- PAR16
- Light Bulb Type:
- LED
- Lumens:
- 500
- Number Of Hours:
- 25000 h
- Origin:
- Global
- Product Type:
- Lamp
- Temperature Range:
- -25 to 45 Deg C (-13 to 113 Deg F)
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 60 W
- Watts:
- 6.5 W