60W A19 Incandescent Bulb Medium E-26 Base 2700 Kelvin Dimmable
60W A19 Incandescent Bulb Medium E-26 Base 2700 Kelvin Dimmable
Frequently Purchased Together
Product Details
- Avg. Rated Hour Limited Warranty
- Lawful for sale in California
Documents
Specifications
- Application:
- Indoor, Outdoor
- Average Life:
- 0.91 yr
- Beam Spread:
- 360°
- Color Finish Category:
- Whites
- Color Finish Name:
- Warm White
- Color Rendering Index:
- 100
- Color Temperature:
- 2700
- Diameter:
- 2-3/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Length:
- 4-4/9 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- S2992 60A19/TS/8M/SS 10442
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Globe
- Light Bulb Type:
- Incandescent
- Lumens:
- 595
- NSF Certified:
- No
- Number Of Hours:
- 8000 h
- Number of Lights:
- 1
- Origin:
- Global
- Product Type:
- Lamp
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W