6.5W MR16 LED Bulb GU10 Base 5000 Kelvin 40°
6.5W MR16 LED Bulb GU10 Base 5000 Kelvin 40°
Frequently Purchased Together
Product Details
- Enclosed Rated Lamp
- CULus - Damp
- Lawful for sale in California
- 230 volt
- 5 Year Limited Warranty - 10 hr per day
Specifications
- Application:
- Indoor
- Beam Spread:
- 40°
- Center Beam Candle Power:
- 790
- Color Finish Category:
- Whites
- Color Finish Name:
- Natural Light
- Color Rendering Index:
- 80
- Color Temperature:
- 5000
- Diameter:
- 2 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Factor:
- 0.53
- Energy Star Compliant:
- No
- Length:
- 2-1/5 in
- Light Bulb Base Type:
- GU10
- Light Bulb Beam Type:
- Flood
- Light Bulb Ordering Code:
- 5MR16/LED/40'/50K/230V/GU10
- Light Bulb Shape Code:
- MR16
- Light Bulb Type:
- LED
- Lumens:
- 560
- NSF Certified:
- No
- Number Of Hours:
- 25000 h
- Origin:
- Global
- Product Type:
- Lamp
- Temperature Range:
- -25 to 45 Deg C (-13 to 113 Deg F)
- UL Listed:
- Yes
- Volts:
- 230V
- Watts:
- 6.5 W