65W T5 Compact Fluorescent Light Bulb with Medium Base
65W T5 Compact Fluorescent Light Bulb with Medium Base
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- CULus - Dry
- 2 Year Limited Warranty
- Lawful for sale in California
- Instant On
Documents
Specifications
- Beam Spread:
- 360°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Name:
- Cool White
- Color Rendering Index:
- 85
- Color Temperature:
- 4100
- Diameter:
- 3-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Length:
- 9-4/9 in
- Light Bulb Shape Code:
- T5
- Light Bulb Type:
- Compact Fluorescent
- Lumens:
- 4300
- Number Of Hours:
- 10000 h
- Origin:
- Global
- Product Type:
- Lamp
- Type:
- SS7385
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 300 W
- Watts:
- 65 W