6.5W T9 Dimmable LED Light Bulb with Medium Base
6.5W T9 Dimmable LED Light Bulb with Medium Base
Frequently Purchased Together
Product Details
- Enclosed Rated Lamp
- CULus - Damp
- Lawful for sale in California
- Damp location rated
- UL listed for totally enclosed fixtures
- Long life - 15,000 hours
- 3 Year Limited Warranty
Documents
Specifications
- Beam Spread:
- 360°
- Color Finish Name:
- Amber
- Color Rendering Index:
- 80
- Color Temperature:
- 2000
- Diameter:
- 1-1/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Length:
- 12 in
- Light Bulb Base Type:
- Medium E-27
- Light Bulb Shape Code:
- T9
- Light Bulb Type:
- LED
- Lumens:
- 620
- Number Of Hours:
- 15000 h
- Origin:
- Global
- Product Type:
- Lamp
- Temperature Range:
- -20 to 45 Deg C (-4 to 113 Deg F)
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 60 W
- Watts:
- 6.5 W