70W PAR38 Halogen Light Bulb with Medium Base
70W PAR38 Halogen Light Bulb with Medium Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Damp Location Rated
- Avg. Rated Hour Limited Warranty
- Lawful for sale in California
Specifications
- Beam Spread:
- 10°
- Color Rendering Index:
- 100
- Color Temperature:
- 2925
- Diameter:
- 4-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Length:
- 5-3/8 in
- Light Bulb Base Type:
- Medium E-26 Skirted
- Light Bulb Beam Type:
- Narrow
- Light Bulb Shape Code:
- PAR38
- Light Bulb Type:
- Halogen
- Lumens:
- 1305
- Number Of Hours:
- 1500 h
- Origin:
- Global
- Product Type:
- Lamp
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 70 W